Zoro Homepage
This item is Discontinued.
No Product Image Available

Cisco AC Adapter - For Wireless Access Point - 380mA - 48V DC (Discontinued)

  • Mfr # AIR-PWR-B=
  • Zoro # G2564802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIR-PWR-B=
Zoro #
G2564802
UPC #
882658258695
Country of Origin
Indonesia

Details

Volts AC/DC
110 V AC, 220 V AC
Output Voltage
48 V DC
Product Type
AC Adapter
Compatibility
Cisco Aironet Wireless Access Points: 1130, 1140, 1240, 1300
Device Supported
Wireless Access Point
Input Voltage Range
100 V AC - 240 V AC
Frequency
50 Hz, 60 Hz
Maximum Output Current
380 mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.