Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10GBASE CU SFP Cable 5 Meter, SFPH10GBCU5M

  • Mfr # SFPH10GBCU5M=

  • Zoro # G6830504


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Cable Length
16.40 ft
Coaxial Cable Type
Twinaxial
Conductor
Copper
Connector Type on Second End
SFP+ Network
Device Supported
Network Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFPH10GBCU5M=
Zoro #
G6830504
UPC #
882658210716
Country of Origin
Unknown

Dimensions

Cable Length
16.40 ft

Details

Item
Network Cable
Coaxial Cable Type
Twinaxial
Conductor
Copper
Connector Type on Second End
SFP+ Network
Device Supported
Network Device
Compatibility
Cisco Catalyst Switches:2960-24LC-S, 2960-24LT-, 2960-24PC-L, 2960-24PC-S, 2960-24-S, 2960-24TC, 2960-24TC-L, 2960-24TC-S, 2960-24TT, 2960-48PST-L, 2960-48PST-S, 2960-48T, 2960-48TC, 2960-48TC-L, 2960-48TC-S, 2960-48TT, 2960-48TT-L, 2960-48TT-S, 2960-8TC, 2960-8TC-S, 2960G-24TC, 2960G-48TC, 2960G-8TC, 2960PD-8TT-L, 2960S-24PD-L, 2960S-24PS-L, 2960S-24TD-L, 2960S-24TS-L, 2960S-24TS-S, 2960S-48FPD-L, 2960S-48FPS-L, 2960S-48LPD-L, 2960S-48LPS-L, 2960S-48TD-L, 2960S-48TS-L, 2960S-48TS-S
Connector Type on First End
SFP+ Network

Description

Cisco SFP+ Copper Twinax Cable - 16.4 ft (5 meter)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.