This item is Discontinued.
This item is Discontinued.
10GBASE LRM SFP Module, SFP10GLRM (Discontinued)
Mfr #
SFP-10G-LRM=
Zoro #
G5445484
UPC # 882658167119
Country of Origin Unknown
Category Transceivers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFP-10G-LRM=
Zoro #
G5445484
UPC #
882658167119
Country of Origin
Unknown
Dimensions
Height
0.3"
Width
0.5"
Depth
2.2"
Details
Connector Type
LC/PC
Product Type
SFP+
Description
Cisco - SFP+ transceiver module - 10GBase-LRM - LC/PC - plug-in module - up to 980 ft - 1310 nm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.