Zoro Homepage

10GBASE-SR SFP Mod Enterprise, SFP10GSRS

  • Mfr # SFP10GSRS=

  • Zoro # G6827074


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Height
0.3"
Width
0.5"
Connector Type
LC/PC
Depth
2.2"
Product Type
SFP+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP10GSRS=
Zoro #
G6827074
UPC #
882658782466
Country of Origin
Unknown

Dimensions

Height
0.3"
Width
0.5"
Depth
2.2"

Details

Connector Type
LC/PC
Product Type
SFP+
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC/PC Duplex 10GBase-SR Network
Fiber Mode Supported
Multi-mode
Total Number of Ports
1
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-SR

Description

Cisco 10GBASE-SR SFP Module, Enterprise-Class

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.