Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10GBASE-T SFP+ transceiver mod

  • Mfr # SFP10GTX=

  • Zoro # G112511439


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 10GBase-T Network LAN
Connector Type
RJ-45
Compatibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP10GTX=
Zoro #
G112511439
UPC #
889728117593
Country of Origin
China

Dimensions

Width
0.5"
Height
0.3"
Depth
2.2"

Details

Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Twisted Pair
Interfaces/Ports Details
(1) RJ-45 10GBase-T Network LAN
Connector Type
RJ-45
Compatibility
Total Number of Ports
1
Network Technology
10GBase-T
Twisted Pair Cable Standard
Category 5e, Category 6a, Category 7
Item
SFP+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.