Zoro Homepage

1300 12-port 10GE 12-port SFP

  • Mfr # C130024XTS

  • Zoro # G712467457


product price: $3,219.60
/ea
Free Shipping & Returns

Key Features

Height
1.7"
Depth
13.8"
Width
17.5"
Port/Expansion Slot Details
(1) Gigabit Ethernet Management _Port, (1) RJ-45 Console Port, (1) USB Type-C Port, 12 10 Gigabit Ethernet Network Port, 12 10 Gigabit Ethernet SFP+ Expansion Slot
Frequency
50 Hz, 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C130024XTS
Zoro #
G712467457
UPC #
889728521574
Country of Origin
Mexico

Dimensions

Height
1.7"
Depth
13.8"
Width
17.5"

Details

Item
Layer 3 Switch
Port/Expansion Slot Details
(1) Gigabit Ethernet Management _Port, (1) RJ-45 Console Port, (1) USB Type-C Port, 12 10 Gigabit Ethernet Network Port, 12 10 Gigabit Ethernet SFP+ Expansion Slot
Frequency
50 Hz, 60 Hz
Maximum Data Transfer Rate
1.25-GB/s
PoE Budget
195 W
Input Voltage
120 V AC, 230 V AC
Network Technology
10GBase-T, 10GBase-X
High Availability Supported
Yes
Total Number of Network Ports
12
Media Type Supported
Optical Fiber, Twisted Pair
Network (RJ-45)
Yes
Ethernet Technology
10 Gigabit Ethernet
Networking Standards
IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3ae, IEEE 802.3an, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE802.3af
Compatible Rack Unit
1U
Certifications & Standards
UL (UL 62368), CSA (CSA 22.2), CE mark, FCC Part 15 (CFR 47) Class A
Power Source
PoE+
Power Consumption
86.70 W
Number of SFP+ Slots
12
PoE (RJ-45) Port
Yes
Package Contents
Catalyst 1300 C1300-24XTS Layer 3-Switch, Power cord (power adapter for select 8-port and 16-port SKUs), Mounting kit, Pointer card
Total Number of Expansion Slots
12
MTBF
427188 Hour
Expansion Slot Type
SFP+
Manageable
Yes
Series
1300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.