Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1300 12-port 10GE 2x10G SFP+

  • Mfr # C130012XT2X

  • Zoro # G812467456


product price: $1,608.92
/ea
Free Shipping & Returns

Key Features

Width
17.5"
Depth
9.5"
Height
1.7"
Ethernet Technology
10 Gigabit Ethernet
Networking Standards
IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3ae, IEEE 802.3af, IEEE 802.3an, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C130012XT2X
Zoro #
G812467456
UPC #
889728521604
Country of Origin
Mexico

Dimensions

Width
17.5"
Depth
9.5"
Height
1.7"

Details

Item
Layer 3 Switch
Ethernet Technology
10 Gigabit Ethernet
Networking Standards
IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3ae, IEEE 802.3af, IEEE 802.3an, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Power Source
Power Supply
Features
Fanless
Total Number of Network Ports
12
Network Technology
10GBase-T, 10GBase-X
Port/Expansion Slot Details
(1) RJ-45 Console Port, (1) RJ-45 Port, (1) USB Port, (1) USB-C Console Port, 12 10BASE-T GIgabit Ethernet Network Port, (2) 10 Gigabit Ethernet SFP+ Expansion Slot
Manageable
Yes
Number of SFP+ Slots
2
Compatible Rack Unit
1U
High Availability Supported
Yes
Expansion Slot Type
SFP+
Input Voltage
120 V AC, 230 V AC
Uplink Port
Yes
MTBF
2165105 Hour
Network (RJ-45)
Yes
Maximum Data Transfer Rate
1.25-GB/s
Media Type Supported
Optical Fiber, Twisted Pair
Frequency
50 Hz, 60 Hz
Total Number of Expansion Slots
2
Power Consumption
56.70 W
Series
1300

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.