Zoro Homepage

1300 12-port SFP+ 2x10GE

  • Mfr # C130012XS

  • Zoro # G012467461


product price: $1,493.49
/ea
Free Shipping & Returns

Key Features

Depth
10.6"
Height
1.7"
Width
10.7"
Compatible Rack Unit
1U
Uplink Port
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C130012XS
Zoro #
G012467461
UPC #
889728521598
Country of Origin
Mexico

Dimensions

Depth
10.6"
Height
1.7"
Width
10.7"

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.