Zoro Homepage

1300 4-port 2.5GE 4-port PoE

  • Mfr # C13008MGP2X

  • Zoro # G112467484


product price: $883.61
/ea
Free Shipping & Returns

Key Features

Depth
12.7"
Width
10.6"
Height
1.7"
Input Voltage
120 V AC, 230 V AC
Expansion Slot Type
SFP+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C13008MGP2X
Zoro #
G112467484
UPC #
889728522038
Country of Origin
Mexico

Dimensions

Depth
12.7"
Width
10.6"
Height
1.7"

Details

Item
Layer 3 Switch
Input Voltage
120 V AC, 230 V AC
Expansion Slot Type
SFP+
Network (RJ-45)
Yes
Uplink Port
Yes
Port/Expansion Slot Details
(1) RJ-45 Console Port, (1) USB Type-C Management Port, (2) 10 Gigabit Ethernet SFP+ Expansion Slot, (4) 10/100/1000BASE-T PoE+ RJ-45 Network Port, (4) 2.5 Gigabit Ethernet PoE+ RJ-45 Network Port
Power Consumption
21.30 W
Total Number of Network Ports
8
Features
Fanless, Hot-swappable, Plug and Play
Power Source
Power Supply
Media Type Supported
Optical Fiber, Twisted Pair
Stack Port
Yes
PoE (RJ-45) Port
Yes
Certifications & Standards
UL (UL 62368), CSA (CSA 22.2), CE mark, FCC Part 15 (CFR 47) Class A
Number of SFP+ Slots
2
High Availability Supported
Yes
Compatible Rack Unit
1U
MTBF
561618 Hour
Frequency
50 Hz, 60 Hz
PoE Budget
120 W
Manageable
Yes
Total Number of Expansion Slots
2
Maximum Data Transfer Rate
1.25-GB/s
Color
White
Network Technology
10/100/1000Base-T, 10GBase-X, 2.5GBase-T
Networking Standards
IEEE 802.1ab, IEEE 802.1D, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3ae, IEEE 802.3af, IEEE 802.3an, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Ethernet Technology
10 Gigabit Ethernet, 2.5 Gigabit Ethernet, Gigabit Ethernet
Package Contents
Catalyst 1300 C1300-8MGP-2X Layer 3-Switch, Power Cord (power adapter for select 8-port and 16-port SKUs), Mounting Kit, Pointer Card
Series
1300

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.