Zoro Homepage

1300 8-port 10GE 8-port SFP+

  • Mfr # C130016XTS

  • Zoro # G512467459


product price: $2,483.87
/ea
Free Shipping & Returns

Key Features

Height
1.7"
Depth
10.6"
Width
11.8"
Power Consumption
35.20 W
Expansion Slot Type
SFP+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C130016XTS
Zoro #
G512467459
UPC #
889728521482
Country of Origin
Mexico

Dimensions

Height
1.7"
Depth
10.6"
Width
11.8"

Details

Item
Layer 3 Switch
Power Consumption
35.20 W
Expansion Slot Type
SFP+
Certifications & Standards
UL (UL 62368), CSA (CSA 22.2), CE mark, FCC Part 15 (CFR 47) Class A
Power Source
Power Adapter
Frequency
50 Hz, 60 Hz
Uplink Port
Yes
Networking Standards
IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3ae, IEEE 802.3af, IEEE 802.3an, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Total Number of Network Ports
8
Total Number of Expansion Slots
8
Media Type Supported
Optical Fiber, Twisted Pair
Input Voltage
120 V AC, 230 V AC
High Availability Supported
Yes
Stack Port
Yes
Network (RJ-45)
Yes
Number of SFP+ Slots
8
MTBF
1201527 Hour
Manageable
Yes
Maximum Data Transfer Rate
1.25-GB/s
Port/Expansion Slot Details
(8) 10 Gigabit Ethernet Network, (8) 10 Gigabit Ethernet SFP+ Expansion Slot
Ethernet Technology
10 Gigabit Ethernet
Package Contents
Catalyst C1300-16XTS Layer 3-Switch, Power Cord (power adapter for select 8-port and 16-port SKUs), Mounting kit, Pointer Card
Network Technology
10GBase-T, 10GBase-X
Series
1300

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.