Zoro Homepage

1300 8-port GE 2x1G Combo

  • Mfr # C13008TE2G

  • Zoro # G414816690


product price: $387.39
/ea
Free Shipping & Returns

Key Features

Depth
7.3"
Total Number of Expansion Slots
2
Power Source
AC, Power Supply
Width
10.6"
Manageable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C13008TE2G
Zoro #
G414816690
UPC #
889728522090
Country of Origin
China

Dimensions

Depth
7.3"
Width
10.6"
Height
1.7"

Details

Total Number of Expansion Slots
2
Power Source
AC, Power Supply
Manageable
Yes
Network Technology
10/100/1000Base-T, 1000Base-X
Uplink Port
Yes
Port/Expansion Slot Details
2x Combo Port, (8) Gigabit Ethernet Network
Networking Standards
IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3ae, IEEE 802.3af, IEEE 802.3an, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z, IEEE802.3af
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Number of SFP Slots
2
Features
Fanless
Input Voltage
120 V AC, 230 V AC
Power Consumption
10.65 W
Media Type Supported
Optical Fiber, Twisted Pair
Frequency
50 Hz, 60 Hz
Expansion Slot Type
SFP
Total Number of Network Ports
10
Stack Port
Yes
Item
Ethernet Switch
Series
1300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.