Zoro Homepage

2-Port Analog Telephone Adapt, ATA1913PWK9

  • Mfr # ATA1913PWK9

  • Zoro # G6778643


product price: $228.41
/ea
Free Shipping & Returns

Key Features

Height
3.9 in
Width
3.9 in
Depth
1.1 in
Type
VoIP Gateway
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATA1913PWK9
Zoro #
G6778643
UPC #
889728031622
Country of Origin
Unknown

Dimensions

Height
3.9 in
Width
3.9 in
Depth
1.1 in

Details

Item
VoIP Gateway
Type
VoIP Gateway
Number of Network (RJ-45) Ports
1
Number of FXS (RJ-11) Ports
2
Network Standard
10/100Base-T
Ethernet Technology
Fast Ethernet
Green Environmental Attribute
Fast Ethernet
SIM Card Supported
No
USB
No
Wireless LAN
No
PoE (RJ-45) Port
No
Mounting
Wall, Desktop

Description

Cisco 2-Port Analog Telephone Adapter for Multiplatform

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.