Shop CISCO
See all product information
Create Account
2 Port Analog Telephone Adptr, ATA191K9
- Mfr # ATA191K9
- Zoro # G6778905
product price:Â
$
326.49
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
3.9"
Width
3.9"
Depth
1"
Mounting Type
Wall Mountable
Number of Network (RJ-45) Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ATA191K9
- Zoro #
- G6778905
- UPC #
- 889728028318
- Country of Origin
- Unknown
Dimensions
- Height
- 3.9"
- Width
- 3.9"
- Depth
- 1"
Details
- Item
- VoIP Gateway
- Mounting Type
- Wall Mountable
- Number of Network (RJ-45) Ports
- 1
- USB
- No
- Wireless LAN
- No
- Network Standard
- 10/100Base-T
- Ethernet Technology
- Fast Ethernet
- PoE (RJ-45) Port
- No
- Number of FXS (RJ-11) Ports
- 2
Description
CISCO 2-Port Analog Telephone Adapter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.