Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cisco Cisco Aironet Diversity Patch Antenna - Upto 418 ft - 2.4 GHz to 2.5 GHz - 6 dB AIR-ANT2012

Cisco Aironet Diversity Patch Antenna - Upto 418 ft - 2.4 GHz to 2.5 GHz - 6 dB (Discontinued)

  • Mfr # AIR-ANT2012
  • Zoro # G2524421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIR-ANT2012
Zoro #
G2524421
UPC #
746320504858
Country of Origin
China

Dimensions

Height
6.65"
Width
4.78"
Cable Length
3 ft
Depth
0.82"

Details

Operating Range
2.4 GHz to 2.5 GHz
Compatibility
Cisco Aironet 2.4 GHz Access Point
Connector Type
RP-TNC
Number of Connectors
2
Product Type
Antenna
Frequency Band Type
UHF
Package Contents
Diversity Patch Wall Mount Antenna, Four #8 plastic wall anchors, Four #(8) 3/4 in (1.9 cm) Philips type A pan head screws
Polarization
Vertical
Antenna Gain (Isotropic)
6 dB
Maximum Antenna Range
418 ft

Description

This CISCO brand 2.4 Ghz 6.5 Dbi Diversity Patch Ant W/Rp-Tnc Connector has a height of 6.65", a width of 4.78", a connector type of RP-TNC, a cable length of 3 ft, two connectors, and a depth of 0.82". The product type is antenna.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.