Zoro Homepage

4 PORT MULTIFLEX TRUNK VOICE/CLEAR-CHANNEL DATA T1/E1 MODULE

  • Mfr # NIM-4MFT-T1/E1=

  • Zoro # G115190402


product price: $7,852.39
/ea
Free Shipping & Returns

Key Features

Height
1.3"
Width
3.5"
Depth
7.2"
Compatibility
Cisco 4400 Series Integrated Services Routers
Network Technology
T1/E1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIM-4MFT-T1/E1=
Zoro #
G115190402
UPC #
882658572784
Country of Origin
China

Dimensions

Height
1.3"
Width
3.5"
Depth
7.2"

Details

Item
WAN Interface Card (WIC)
Compatibility
Cisco 4400 Series Integrated Services Routers
Network Technology
T1/E1
Interfaces/Ports Details
(4)-T1/E1 Network
Total Number of Ports
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.