Shop CISCO
See all product information
Create Account
4TB 3.5IN 12G SAS 7.2K RPM 4K HDD
- Mfr # UCS-HDL4TG1S74K
- Zoro # G916244151
product price:Â
$
1,854.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Cisco UCS C240 M8 LFF Rack Server
Interface
SAS
Speed
7200 RPM
Drive Interface Standard
12Gb/s SAS
Storage Capacity
4 TB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCS-HDL4TG1S74K
- Zoro #
- G916244151
- UPC #
- -
- Country of Origin
- China
- Item
- Hard Drive
- For Use With
- Cisco UCS C240 M8 LFF Rack Server
- Interface
- SAS
- Speed
- 7200 RPM
- Drive Interface Standard
- 12Gb/s SAS
- Storage Capacity
- 4 TB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.