Zoro Homepage

521Wired Single 3.5Mmplus Usbc

  • Mfr # CPHSW521USBC

  • Zoro # G400487279


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Product Type
Headset
Impedance
90 Ohm
Maximum Frequency Response
18 kHz
Minimum Frequency Response
50 Hz
Host Interface
Mini-phone (3.5mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPHSW521USBC
Zoro #
G400487279
UPC #
889728266031
Country of Origin
Unknown

Details

Product Type
Headset
Impedance
90 Ohm
Maximum Frequency Response
18 kHz
Minimum Frequency Response
50 Hz
Host Interface
Mini-phone (3.5mm)
Sound Mode
Mono
Series
500
Connectivity Technology
Wired
Sound Pressure Level
118 dB
Microphone Technology
Uni-directional, Electret, Condenser
Earpiece Type
Monaural
Earpiece Design
Over-the-head
Microphone Design
Boom/On-cable
Sound Pressure Level (A-Weighted)
118 dB(A)
Item
Headset
Min. Frequency Response
50 Hz
Max. Frequency Response
18 kHz

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.