Zoro Homepage

531Wired Singleplus Usbc Adptr

  • Mfr # CPHSW531USBC

  • Zoro # G800487022


product price: $321.21
/ea
Free Shipping & Returns

Key Features

Impedance
90 Ohm
Product Type
Headset
Includes
USB-C Headset Adapter
Earpiece Design
Over-the-head
Host Interface
USB Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPHSW531USBC
Zoro #
G800487022
UPC #
889728266055
Country of Origin
Unknown

Details

Impedance
90 Ohm
Product Type
Headset
Includes
USB-C Headset Adapter
Earpiece Design
Over-the-head
Host Interface
USB Type C
Minimum Frequency Response
50 Hz
Connectivity Technology
Wired
Package Contents
Headset 500-Series, USB-C Headset Adapter
Microphone Technology
Electret, Uni-directional, Condenser
Sound Mode
Mono
Earpiece Type
Monaural
Sound Pressure Level
118 dB
Microphone Design
Boom
Maximum Frequency Response
18 kHz
Min. Frequency Response
50 Hz
Max. Frequency Response
18 kHz
Series
500
Item
Headset

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.