Zoro Homepage

561 Wireless Single Headset, CPHSWL561SUS

  • Mfr # CPHSWL561SUS=

  • Zoro # G5447435


product price: $470.40
/ea
Free Shipping & Returns

Key Features

Color
Black
Connector Type
Wireless
Product Type
Headset
Microphone Design
Boom
Microphone Technology
Condenser, Electret, Uni-directional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPHSWL561SUS=
Zoro #
G5447435
UPC #
889728180276
Country of Origin
Unknown

Details

Color
Black
Item
Headset
Connector Type
Wireless
Product Type
Headset
Microphone Design
Boom
Microphone Technology
Condenser, Electret, Uni-directional
Sound Mode
Mono
Earpiece Type
Monaural
Earpiece Design
Over-the-Head
Series
500
Maximum Frequency Response
48 kHz
Wireless Technology
DECT 6.0
Wireless Operating Distance
300 ft
Package Contents
561 Headset, Standard Base Station

Description

Cisco 561 Wireless Single Headset, STANDARD Base Station US,CA SPARE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.