Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

562 Wireless Dual Headset, Standard Base

  • Mfr # CP-HS-WL-562-S-US=

  • Zoro # G921705616


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Includes
562 Headset, Standard Base Station
Earpiece Type
Binaural
Connectivity Technology
Wireless
Sound Mode
Stereo
Wireless Operating Distance
300 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP-HS-WL-562-S-US=
Zoro #
G921705616
UPC #
889728180375
Country of Origin
China

Details

Includes
562 Headset, Standard Base Station
Earpiece Type
Binaural
Connectivity Technology
Wireless
Sound Mode
Stereo
Item
Headset
Wireless Operating Distance
300 ft
Earpiece Design
Over-the-head
Wireless Technology
DECT 6.0
Microphone Design
Boom
Microphone Technology
Uni-directional, Condenser, Electret
Maximum Frequency
48 kHz

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.