This item is Discontinued.

Cisco 6851 Phone For Mpp Grey CP-6851-3PCC-K9=

This item is Discontinued.

Cisco

6851 Phone For Mpp Grey (Discontinued)

Mfr # CP-6851-3PCC-K9=
Zoro # G9095936
UPC # 889728068338
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP-6851-3PCC-K9=
Zoro #
G9095936
UPC #
889728068338
Country of Origin
Unknown

Dimensions

Height
8.2"
Width
10.4"
Depth
1.3"

Details

Color
Charcoal
Caller ID
Yes
Product Type
IP Phone
Speakerphone
Yes
Power Source
AC Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.