
722 Wireless Dual On-ear Heads
Mfr # HSWL722BUNAC
Zoro # G112434660
product price: $429.26
/ea
Free Shipping & Returns
Key Features
Color
Carbon Black
Features
Sub Band Coding (SBC), Fast Charging, Hands-free, Beamforming Microphone, Hearing Protection, Comfortable, Lightweight, Flip to Mute
Earpiece Design
Over-the-head
Minimum Frequency Response
20 Hz
Wireless Technology
Bluetooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSWL722BUNAC
Zoro #
G112434660
UPC #
889728428279
Country of Origin
China
Dimensions
Driver Size
1.18 in
Details
Color
Carbon Black
Features
Sub Band Coding (SBC), Fast Charging, Hands-free, Beamforming Microphone, Hearing Protection, Comfortable, Lightweight, Flip to Mute
Item
Headset
Earpiece Design
Over-the-head
Minimum Frequency Response
20 Hz
Wireless Technology
Bluetooth
Maximum Frequency Response
20 kHz
Connectivity Technology
Wired/Wireless
Impedance
32 Ohm
Sound Mode
Stereo
Wireless Operating Distance
213.3 ft
Microphone Technology
MEMS Technology
Bluetooth Profiles
A2DP, HFP, HSP, AVRCP
Host Interface
USB Type A
Earpiece Type
Binaural
Virtual Assistant Supported
Google Assistant, Siri
Bluetooth Standard
Bluetooth 5.0
Max. Frequency Response
20 kHz
Application
Office, IP Phone, Telephone, Home, Computer
Min. Frequency Response
20 Hz
Series
720
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.