Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

722 WIRELESS DUAL ON-EAR HEADSET USB-A BUNDLE-CARBON BLACK

  • Mfr # HS-WL-722-BUNA-C

  • Zoro # G421702801


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Earpiece Design
Over-the-head
Maximum Frequency
20 kHz
Mount Type
Ear-cup
Driver Size
1.18"
Features
Fast Charging, Hearing Protection, Hands-free, Beamforming Microphone, Comfortable, Sub Band Coding (SBC), Lightweight, Flip to Mute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-WL-722-BUNA-C
Zoro #
G421702801
UPC #
889728428279
Country of Origin
China

Dimensions

Driver Size
1.18"

Details

Earpiece Design
Over-the-head
Maximum Frequency
20 kHz
Mount Type
Ear-cup
Features
Fast Charging, Hearing Protection, Hands-free, Beamforming Microphone, Comfortable, Sub Band Coding (SBC), Lightweight, Flip to Mute
Connectivity Technology
Wired/Wireless
Sound Mode
Stereo
Wireless Technology
Bluetooth
Virtual Assistant Supported
Google Assistant, Siri
Host Interface
USB Type A
Impedance
32 Ohm
Bluetooth Profiles
HFP, AVRCP, A2DP, HSP
Minimum Frequency Response
20 Hz
Wireless Operating Distance
213.3 ft
Microphone Technology
MEMS Technology
Earpiece Type
Binaural
Item
Headset
Bluetooth Standard
Bluetooth 5.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.