Zoro Homepage

730 Wireless Headset Platinum

  • Mfr # HSWL730BUNAP

  • Zoro # G3065873


product price: $666.00
/ea
Free Shipping & Returns

Key Features

Color
Platinum
Noise Canceling
Yes
Product Type
Headset
Impedance
32 Ohm
Package Contents
Headset 730, Hard Travel Case, USB Adapter, USB-A Cable, 3.5-mm Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSWL730BUNAP
Zoro #
G3065873
UPC #
889728259224
Country of Origin
Unknown

Dimensions

Driver Size
1.57"

Details

Color
Platinum
Noise Canceling
Yes
Product Type
Headset
Impedance
32 Ohm
Package Contents
Headset 730, Hard Travel Case, USB Adapter, USB-A Cable, 3.5-mm Cable
Host Interface
Mini-phone (3.5mm), USB
Connectivity Technology
Wired/Wireless
Sound Mode
Stereo
Maximum Frequency Response
20 kHz
Microphone Technology
Condenser, Electret, Noise Cancelling, Uni-directional
Minimum Frequency Response
20 Hz
Earpiece Design
Over-the-head
Sound Pressure Level (A-Weighted)
118 dB(A)
Wireless Technology
Bluetooth
Earpiece Type
Binaural
Wireless Operating Distance
213.3 ft
Series
700

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.