Zoro Homepage

730 Wireless Headset + Stand, HS-WL-730-BUNAS-C

  • Mfr # HSWL730BUNASC

  • Zoro # G3065611


product price: $748.66
/ea
Free Shipping & Returns

Key Features

Features
Acoustic Shock Protection, Advanced Audio Coding (AAC), Ambient Noise, Crystal Clear Microphone, Fast Charging, Hearing Protection, LED Lighting, Mute Button, Noise Reduction, Smart Sensor Technology, Wideband Audio
Earpiece Type
Binaural
Connectivity Technology
Wired/Wireless
Bluetooth Standard
Bluetooth 5.0
Minimum Frequency Response
20 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSWL730BUNASC
Zoro #
G3065611
UPC #
889728264808
Country of Origin
Unknown

Dimensions

Driver Size
1.57"

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.