Zoro Homepage
This item is Discontinued.
Cisco 7600/Cat6500 Sup720 Fabric Msfc3 Pfc3B Fact WS-SUP720-3B=

7600/Cat6500 Sup720 Fabric Msfc3 Pfc3B Fact (Discontinued)

  • Mfr # WS-SUP720-3B=
  • Zoro # G2564592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-SUP720-3B=
Zoro #
G2564592
UPC #
746320914848
Country of Origin
China

Dimensions

Height
1.6"
Depth
16.3"
Width
15.3"

Details

Product Type
Supervisor Engine
Connector Type
RJ-45
Compatibility
Maximum Data Transfer Rate
100
Input Current
6.72 A
Media Type Supported
Twisted Pair
Expansion Slot Type
SFP (mini-GBIC)
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-T Shared, (1) RJ-45 RS-232 Management
Total Number of Expansion Slots
4
Total Number of Ports
2
Package Contents
Catalyst 6500/Cisco 7600 Supervisor Engine 720 Fabric MSFC3 PFC3B (WS-SUP720-3B), Cisco CAT6000-SUP720 IOS IP W/SSH/3DES (S733ZK9-12217SXB)

Description

This is a CISCO brand 7600/Cat6500 Sup720 Fabric Msfc3 Pfc3B Fact with a height of 1.6", a depth of 16.3", a product type of Supervisor Engine, a connector type of RJ-45, and a width of 15.3".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.