This item is Discontinued.

Cisco 7832 IP Conference Station, CP7832K9 CP-7832-K9=

This item is Discontinued.

Cisco

7832 IP Conference Station, CP7832K9 (Discontinued)

Mfr # CP-7832-K9=
Zoro # G6771074
UPC # 882658990977
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP-7832-K9=
Zoro #
G6771074
UPC #
882658990977
Country of Origin
Unknown

Dimensions

Height
8.9"
Width
8.9"
Depth
2.1"

Details

Color
Smoke
Speakerphone
Yes
Caller ID
Yes
Display Color
Monochrome
Product Type
IP Conference Station

Description

Cisco 7832 IP Conference Station

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.