7841 IP Phone - Corded - Corded - Wall Mountable

  • Mfr # CP-7841-K9=
  • Zoro # G914908062
product price: 
$
359.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Features
Multiple Ring Tones, Call History, Call Forwarding, Music on Hold, Call Waiting, Distinctive Ringing, Do Not Disturb Setting, Voice Mail, Date and Time, Auto-answer, Speed Dial, Multilingual Menu, Indicator
Number of Lines
4
Includes
IP Phone 7841 Black Bezel
Depth
1.1 in
Mount Type
Wall Mountable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CP-7841-K9=
Zoro #
G914908062
UPC #
882658621871
Country of Origin
China
Item
IP Phone
Features
Multiple Ring Tones, Call History, Call Forwarding, Music on Hold, Call Waiting, Distinctive Ringing, Do Not Disturb Setting, Voice Mail, Date and Time, Auto-answer, Speed Dial, Multilingual Menu, Indicator
Number of Lines
4
Includes
IP Phone 7841 Black Bezel
Mount Type
Wall Mountable
Type
IP Phone
Voltage
48V DC
Series
7800
Caller ID
Yes
Speakerphone
Yes
IP Phone Technology
VoIP
Input Voltage
48 V DC
Network (RJ-45)
Yes
Mounting
Wall
Backlight
Yes
Voice Codec
G.722, iLBC, G.711a, G.711u, G.729ab
Display Color
Monochrome
PoE (RJ-45) Port
Yes
Communication Protocols
LDAP, CDP, SRTP, SIP
Number of Phone Lines
4
Screen Resolution
396 x 162
Buttons & Keys
Message, Hold Button, Service, Speaker, Volume Control, Mute, Navigation, Transfer/Conference, Directory, Headset
Number of Network (RJ-45) Ports
2
Buttons & Keys Type
Hold Button, Volume Control, Headset, Mute, Navigation, Message, Service, Directory, Speaker, Transfer/Conference
Quality of Service
802.1p/q
Total Number of Phone Lines
4
Base Unit Connectivity Technology
Corded
Handset Connectivity Technology
Corded
Energy Star
Yes
License Details
Unified Communications Manager, User Connect License

Dimensions

Depth
1.1 in
Width
8.1 in
Height
8.1 in
Screen Size
3.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.