This item is Discontinued.

This item is Discontinued.
Cisco 7962G Unified IP Phone - 2 x RJ-45 10/100Base-TX , 1 x (Discontinued)
Mfr #
CP-7962G=
Zoro #
G2643756
UPC # 882658140341
Country of Origin China
Category Home & Office Phones
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CP-7962G=
Zoro #
G2643756
UPC #
882658140341
Country of Origin
China
Dimensions
Screen Size
5"
Details
Color
Dark Gray
Includes
Foot stand
Type
IP Phone
Series
7900
Display Color
Monochrome
Product Type
IP Phone
Screen Resolution
320 x 222
Communication Protocols
SCCP, SIP
Screen Type
LCD
IP Phone Technology
VoIP
Total Number of Phone Lines
6
Base Unit Connectivity Technology
Corded
Network (RJ-45)
Yes
Headset Port
Yes
Number of Programmable Phone Lines
6
Number of Network (RJ-45) Ports
2
Package Contents
7962G Unified IP Phone, Foot stand
Mounting
Wall
Number of Phone Lines
6
Description
This is a CISCO brand 7962G Unified IP Phone. It is dark gray in color and has a 5" screen size. The display color is monochrome. The product type is IP Phone.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.