8800 ROUTE PROCESSOR 2 SZTP DEFAULT
- Mfr # 8800-RP2-S
- Zoro # G116450444
product price:Â
$
44,596.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible With
Cisco Series Modular Routers: 880488088818
Connector Type
RJ-45
Maximum Data Transfer Rate
10-Gbit/s
Height
2.6 in
Network Standard
10GBase-X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8800-RP2-S
- Zoro #
- G116450444
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2.6 in
- Width
- 22.4 in
- Depth
- 8.1 in
Details
- Item
- Route Processor
- Compatible With
- Cisco Series Modular Routers: 880488088818
- Connector Type
- RJ-45
- Maximum Data Transfer Rate
- 10-Gbit/s
- Network Standard
- 10GBase-X
- Expansion Slot Details
- 2 x 10GBase-X Expansion Slot
- Media Type Supported
- Twisted Pair, Optical Fiber
- Number of Ports
- 1
- Total Number of Expansion Slots
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.