This item is Discontinued.

Cisco 8841 Voip Phone CP-8841-3PW-NA-K9=

This item is Discontinued.

Cisco

8841 Voip Phone (Discontinued)

Mfr # CP-8841-3PW-NA-K9=
Zoro # G2646468
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP-8841-3PW-NA-K9=
Zoro #
G2646468
UPC #
-
Country of Origin
China

Dimensions

Depth
1.6"
Height
9"
Width
10.1"

Details

Color
Black
Features
Energy Star
Includes
Black bezel
Type
IP Phone
Caller ID
Yes
Speakerphone
Yes
Series
8800
Product Type
IP Phone
Display Color
Color
Communication Protocols
RTP, PPDP, GARP, DHCP, SIP, SSH, LLDP-PoE, SRTP, RTCP, UDP, LLDP-MED, SDP
Number of Network (RJ-45) Ports
2
IP Phone Technology
VoIP
Package Contents
IP Phone 8841, Black bezel
Network (RJ-45)
Yes
Mounting
Wall
PoE (RJ-45) Port
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.