Cisco 8 TB Hard Drive - 3.5" Internal - SAS (12Gb/s SAS) - 7200rpm - Hot Pluggable

  • Mfr # UCS-HDM8TT1S74K

  • Zoro # G616244017


product price:  $2,946.09
/ea
Free Shipping & Returns

Key Features

Hot Pluggable
Yes
Drive Interface Standard
12Gb/s SAS
Interface
SAS
Speed
7200 RPM
Storage Capacity
8 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UCS-HDM8TT1S74K
Zoro #
G616244017
UPC #
-
Country of Origin
China

Details

Item
Hard Drive
Hot Pluggable
Yes
Drive Interface Standard
12Gb/s SAS
Interface
SAS
Speed
7200 RPM
Storage Capacity
8 TB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.