
Alumacraft 90 Degrees Mount
Mfr # MTALM
Zoro # G915695398
product price: $72.85
/eaKey Features
Length
4.25 in
Material
Steel
Depth
3.25 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MTALM
Zoro #
G915695398
UPC #
753577041562
Country of Origin
United States
Dimensions
Length
4.25 in
Depth
3.25 in
Details
Material
Steel
Color
Gray
Description
Our Alumacraft mounts are designed to fit securely to the Alumatrack systems built into the gunnel. No tools are required and our design allows for quick and easy removal from the gunnel. Our compact design also keeps your equipment mounted low to the boat. By capturing the underside and top of the gunnel with our machined bracket we are able to attach these brackets to the Voyaguer, Escape, Competitor, Classic and Trophy models. This bracket comes with pre-drilled 1/4-20 holes that will attach our double/triple/quad cross plates to them as well as our various downrigger adapter plates. Cisco, Scotty, Cabela and Folbe rod mounts will also mate with the hole patterns included on the mount. These mounts can also be bridged with our Sure-Stop Tracks to securely mount downriggers and vertical trees without flexing the gunnel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.