
Cisco ASA 5505 Bundle - 8 x , 3 x , 1 x Management (Discontinued)
- Mfr # ASA5505-SEC-BUN-K9
- Zoro # G2556238
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASA5505-SEC-BUN-K9
Zoro #
G2556238
UPC #
882658082269
Country of Origin
China
Dimensions
Width
7.9"
Height
1.8"
Depth
6.9"
Details
Product Type
Network Security/Firewall Appliance
Virtualization
10000 x Concurrent Session, 2(5) IPSec VPN Peer, (2) SSL VPN Peer, 3000 x Concurrent Session
Firewall Throughput
150-Mbit/s
Flash Memory
64 MB
Total Number of Ports
11
Total Number of Expansion Slots
1
Manageable
Yes
Management Port
Yes
Standard Memory
256 MB
USB
Yes
Series
5500
Description
This is a CISCO brand Asa 5505 Firewall Bundle with a width of 7.9", a height of 1.8", and a depth of 6.9". It is a network security/firewall appliance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.