
Cisco ASA 5505 50-User Bundle - 8 x , 3 x , 1 x Management (Discontinued)
- Mfr # ASA5505-50-BUN-K9
- Zoro # G2554007
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASA5505-50-BUN-K9
Zoro #
G2554007
UPC #
882658082245
Country of Origin
China
Dimensions
Width
7.9"
Depth
6.9"
Height
1.8"
Details
Product Type
Network Security/Firewall Appliance
Total Number of Ports
11
Standard Memory
256 MB
Total Number of Expansion Slots
1
Management Port
Yes
Manageable
Yes
Firewall Protection Supported
Hacker Defense
Virtualization
10000 x Concurrent Session, (10) IPSec VPN Peer, (2) SSL VPN Peer, 2(5) SSL VPN Peer, 3000 x Concurrent Session, 50 x Users on the LAN
Flash Memory
64 MB
USB
Yes
Firewall Throughput
150-Mbit/s
Series
5500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.