
Cisco ASA 5505 Firewall Appliance - 8 Port - 1 x Expansion Slot - No - 8 Port - 1 x Expansion Slot - No (Discontinued)
- Mfr # ASA5505-UL-BUN-K9
- Zoro # G2563378
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASA5505-UL-BUN-K9
Zoro #
G2563378
UPC #
882658082252
Country of Origin
China
Dimensions
Height
1.8"
Depth
6.9"
Width
7.9"
Details
Product Type
Network Security/Firewall Appliance
Virtualization
10000 x Concurrent Connection, (10) IPSec VPN Peer, 20 x 802.1Q VLAN Support, 4000 x Connections Per Second
Total Number of Ports
8
Memory Technology
DRAM
Total Number of Expansion Slots
1
Firewall Throughput
150-Mbit/s
USB
Yes
PoE (RJ-45) Port
Yes
Manageable
Yes
Management Port
Yes
Ethernet Technology
Fast Ethernet
Flash Memory
128 MB
Number of PoE (RJ-45) Ports
2
Encryption Standard
3DES, AES
VPN Throughput
12.50-MB/s
Network Standard
10/100/1000Base-T, 10/100Base-TX
Standard Memory
512 MB
Input Voltage
110 V AC, 220 V AC
Firewall Protection Supported
Access Control, Anti-spam, Antivirus, Application Layer Filtering, Instant Messenger Blocking, Intrusion Prevention, Malware Protection, P2P Blocking, Policy Enforcement, Remote Access Authentication, Web Content Filtering, Worm Scanning
Series
5500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.