This item is Discontinued.

Cisco Blades Ucs Vxi Base 001 3 B250 & 2 B200 UCSB-MLOM-40G-01

This item is Discontinued.

Cisco

Blades Ucs Vxi Base 001 3 B250 & 2 B200 (Discontinued)

Mfr # UCSB-MLOM-40G-01
Zoro # G2519007
UPC # 882658461941
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UCSB-MLOM-40G-01
Zoro #
G2519007
UPC #
882658461941
Country of Origin
Unknown

Dimensions

Width
3.7"
Height
7.2"

Details

Product Type
10Gigabit Ethernet Card
Media Type Supported
Optical Fiber
Host Interface
PCI Express x16
Total Number of Ports
4
Network Technology
10GBase-X
Device Supported
PC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.