Zoro Homepage

Cat 1300 16-port GE Full PoE

  • Mfr # C130016FP2G

  • Zoro # G712448845


product price: $1,067.99
/ea
Free Shipping & Returns

Key Features

Height
1.7"
Width
10.6"
Depth
12.1"
Power Consumption
279.80 W
PoE Budget
240 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C130016FP2G
Zoro #
G712448845
UPC #
889728521611
Country of Origin
Malaysia

Dimensions

Height
1.7"
Width
10.6"
Depth
12.1"

Description

1300 16-port GE Full PoE SFP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.