Zoro Homepage

Cat 1300 16-port GE PoE 2x1G

  • Mfr # C130016P2G

  • Zoro # G012448897


product price: $781.99
/ea
Free Shipping & Returns

Key Features

Width
10.6"
Depth
11.7"
Height
1.7"
Expansion Slot Type
SFP (mini-GBIC)
Input Voltage
120 V AC, 230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C130016P2G
Zoro #
G012448897
UPC #
889728521628
Country of Origin
Malaysia

Dimensions

Width
10.6"
Depth
11.7"
Height
1.7"

Details

Item
Ethernet Switch
Expansion Slot Type
SFP (mini-GBIC)
Input Voltage
120 V AC, 230 V AC
Network (RJ-45)
Yes
PoE (RJ-45) Port
Yes
Port/Expansion Slot Details
16 Gigabit Ethernet PoE+, (2) Gigabit Ethernet Expansion Slot
Manageable
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Uplink Port
Yes
Compatible Rack Unit
1U
Total Number of Expansion Slots
2
Power Source
AC, Power Supply
Networking Standards
IEEE 802.11ac, IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Number of SFP Slots
2
Power Consumption
154.50 W
Total Number of Network Ports
16
Features
Fanless
PoE Budget
120 W
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-T, 1000Base-X
Frequency
50 Hz, 60 Hz
Number of Power Supplies Installed
1
Shared SFP Slot
Yes
Series
1300

Description

1300 16-port GE PoE 2x1G SFP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.