Zoro Homepage

Cat 1300 16-port GE PoE 4x10G

  • Mfr # C130016P4X

  • Zoro # G912433344


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Width
10.6"
Height
1.7"
Depth
11.7"
PoE Budget
120 W
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C130016P4X
Zoro #
G912433344
UPC #
889728521635
Country of Origin
Malaysia

Dimensions

Width
10.6"
Height
1.7"
Depth
11.7"

Details

Item
Ethernet Switch
PoE Budget
120 W
Network (RJ-45)
Yes
Power Consumption
279.80 W
Manageable
Yes
Total Number of Expansion Slots
4
Features
Fanless
PoE (RJ-45) Port
Yes
Frequency
50 Hz, 60 Hz
Compatible Rack Unit
1U
Networking Standards
IEEE 802.11ac, IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Expansion Slot Type
SFP+
Number of SFP+ Slots
4
Number of Power Supplies Installed
1
Total Number of Network Ports
16
Port/Expansion Slot Details
16 Gigabit Ethernet PoE+, (4) 10 Gigabit Ethernet Expansion Slot
Media Type Supported
Optical Fiber, Twisted Pair
Power Source
AC, Power Supply
Network Technology
10/100/1000Base-T, 10GBase-X
Shared SFP Slot
Yes
Ethernet Technology
10 Gigabit Ethernet
Input Voltage
120 V AC, 230 V AC
Uplink Port
Yes
Series
1300

Description

1300 16-port GE PoE 4x10G SFP+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.