Cat 1300 24-port GE Full PoE
Mfr # C130024FP4X
Zoro # G312448924
product price: $1,734.99
/ea
Free Shipping & Returns
Key Features
Depth
13.6"
Height
1.7"
Width
17.5"
Frequency
50 Hz, 60 Hz
Media Type Supported
Optical Fiber, Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C130024FP4X
Zoro #
G312448924
UPC #
889728521505
Country of Origin
Malaysia
Dimensions
Depth
13.6"
Height
1.7"
Width
17.5"
Description
1300 24-port GE Full PoE SFP+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.