Zoro Homepage

Cat 1300 24-port GE PoE 4x1G

  • Mfr # C130024P4G

  • Zoro # G212433419


product price: $900.99
/ea
Free Shipping & Returns

Key Features

Depth
11.8"
Height
1.7"
Width
17.5"
Number of SFP Slots
4
Shared SFP Slot
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C130024P4G
Zoro #
G212433419
UPC #
889728521512
Country of Origin
Malaysia

Dimensions

Depth
11.8"
Height
1.7"
Width
17.5"

Details

Item
Ethernet Switch
Number of SFP Slots
4
Shared SFP Slot
Yes
Power Consumption
236.40 W
Total Number of Network Ports
24
Networking Standards
IEEE 802.11ac, IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Input Voltage
120 V AC, 230 V AC
Media Type Supported
Optical Fiber, Twisted Pair
Number of Power Supplies Installed
1
Frequency
50 Hz, 60 Hz
Port/Expansion Slot Details
24 Gigabit Ethernet PoE+, (4) Gigabit Ethernet Expansion Slot
PoE Budget
195 W
Network Technology
10/100/1000Base-T, 1000Base-X
Compatible Rack Unit
1U
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Power Source
AC, Power Supply
PoE (RJ-45) Port
Yes
Manageable
Yes
Features
Fanless
Uplink Port
Yes
Total Number of Expansion Slots
4
Expansion Slot Type
SFP
Series
1300

Description

1300 24-port GE PoE 4x1G SFP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.