Zoro Homepage

Cat 1300 24-port GE PoE4x10G

  • Mfr # C130024P4X

  • Zoro # G312433388


product price: $1,091.99
/ea
Free Shipping & Returns

Key Features

Width
17.5"
Height
1.7"
Depth
11.8"
Shared SFP Slot
Yes
Networking Standards
IEEE 802.11ac, IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C130024P4X
Zoro #
G312433388
UPC #
889728521529
Country of Origin
Malaysia

Dimensions

Width
17.5"
Height
1.7"
Depth
11.8"

Details

Item
Ethernet Switch
Shared SFP Slot
Yes
Networking Standards
IEEE 802.11ac, IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Features
Fanless
Power Consumption
236.90 W
PoE Budget
195 W
Ethernet Technology
10 Gigabit Ethernet
Manageable
Yes
Number of SFP+ Slots
4
Uplink Port
Yes
Power Source
AC, Power Supply
Number of Power Supplies Installed
1
Media Type Supported
Optical Fiber, Twisted Pair
Expansion Slot Type
SFP+
Network (RJ-45)
Yes
Total Number of Network Ports
24
Compatible Rack Unit
1U
Port/Expansion Slot Details
24 Gigabit Ethernet PoE+, (4) 10 Gigabit Ethernet Expansion Slot
Network Technology
10/100/1000Base-T, 10GBase-X
Total Number of Expansion Slots
4
Frequency
50 Hz, 60 Hz
Input Voltage
120 V AC, 230 V AC
PoE (RJ-45) Port
Yes
Series
1300

Description

1300 24-port GE PoE4x10G SFP+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.