
Cat 1300 48-port GE 4x10G
Mfr # C130048T4X
Zoro # G412433684
product price: $1,378.99
/ea
Free Shipping & Returns
Key Features
Depth
11.3"
Height
1.7"
Width
17.5"
Uplink Port
Yes
Shared SFP Slot
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C130048T4X
Zoro #
G412433684
UPC #
889728522014
Country of Origin
Malaysia
Dimensions
Depth
11.3"
Height
1.7"
Width
17.5"
Details
Item
Ethernet Switch
Uplink Port
Yes
Shared SFP Slot
Yes
Total Number of Expansion Slots
4
Compatible Rack Unit
1U
Port/Expansion Slot Details
(4) 10 Gigabit Ethernet Expansion Slot, (48) Gigabit Ethernet Network Port
Ethernet Technology
10 Gigabit Ethernet
Networking Standards
IEEE 802.11ac, IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Network Technology
10/100/1000Base-T, 10GBase-X
Power Source
AC, Power Supply
Expansion Slot Type
SFP+
Media Type Supported
Optical Fiber, Twisted Pair
Number of Power Supplies Installed
1
Frequency
50 Hz, 60 Hz
Total Number of Network Ports
48
Network (RJ-45)
Yes
Power Consumption
50.58 W
Manageable
Yes
Number of SFP+ Slots
4
Input Voltage
120 V AC, 230 V AC
Series
1300
Description
1300 48-port GE 4x10G SFP+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.