Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat 1300 48-port GE 4x1G SFP

  • Mfr # C130048T4G

  • Zoro # G312433715


product price: $968.99
/ea
Free Shipping & Returns

Key Features

Depth
11.3"
Height
1.7"
Width
17.5"
Shared SFP Slot
Yes
Number of SFP Slots
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C130048T4G
Zoro #
G312433715
UPC #
889728522007
Country of Origin
Malaysia

Dimensions

Depth
11.3"
Height
1.7"
Width
17.5"

Details

Item
Ethernet Switch
Shared SFP Slot
Yes
Number of SFP Slots
4
Frequency
50 Hz, 60 Hz
Media Type Supported
Optical Fiber, Twisted Pair
Compatible Rack Unit
1U
Manageable
Yes
Uplink Port
Yes
Power Source
AC, Power Supply
Input Voltage
120 V AC, 230 V AC
Networking Standards
IEEE 802.11ac, IEEE 802.1ab, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Network Technology
10/100/1000Base-T, 1000Base-X
Power Consumption
48.64 W
Network (RJ-45)
Yes
Total Number of Expansion Slots
4
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
(4) Gigabit Ethernet Expansion Slot, 5(4) Gigabit Ethernet PoE+
Expansion Slot Type
SFP (mini-GBIC)
Total Number of Network Ports
54
Features
Fanless
Number of Power Supplies Installed
1
Series
1300

Description

1300 48-port GE 4x1G SFP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.