Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cat 1300 48-port GE Full PoE

  • Mfr # C130048FP4X

  • Zoro # G112433205


product price: $2,675.99
/ea
Free Shipping & Returns

Key Features

Width
17.5"
Height
1.7"
Depth
13.8"
Port/Expansion Slot Details
(4) 10 Gigabit Ethernet Expansion Slot, (48) Gigabit Ethernet PoE+
Frequency
50 Hz, 60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C130048FP4X
Zoro #
G112433205
UPC #
889728521963
Country of Origin
Malaysia

Dimensions

Width
17.5"
Height
1.7"
Depth
13.8"

Details

Item
Ethernet Switch
Port/Expansion Slot Details
(4) 10 Gigabit Ethernet Expansion Slot, (48) Gigabit Ethernet PoE+
Frequency
50 Hz, 60 Hz
PoE (RJ-45) Port
Yes
Manageable
Yes
Power Consumption
886.42 W
Total Number of Network Ports
48
Number of SFP Slots
4
Uplink Port
Yes
Power Source
AC, PoE+, Power Supply
PoE Budget
740 W
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Expansion Slot Type
SFP
Media Type Supported
Optical Fiber, Twisted Pair
Input Voltage
120 V AC, 230 V AC
Stack Port
Yes
Network Technology
10/100/1000Base-T, 10GBase-X
Total Number of Expansion Slots
4
Networking Standards
IEEE 802.11ac, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Series
1300

Description

1300 48-port GE Full PoE 4x10G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.