Zoro Homepage

Cat 1300 48-port GE PoE 4x10

  • Mfr # C130048P4X

  • Zoro # G612433743


product price: $1,942.36
/ea
Free Shipping & Returns

Key Features

Depth
13.8"
Height
1.7"
Width
17.5"
Manageable
Yes
Network Technology
10/100/1000Base-T, 10GBase-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C130048P4X
Zoro #
G612433743
UPC #
889728521994
Country of Origin
Malaysia

Dimensions

Depth
13.8"
Height
1.7"
Width
17.5"

Description

1300 48-port GE PoE 4x10 SFP+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.