Zoro Homepage
This item is Discontinued.
Cisco Cat 3560C Pd Pse Swch 8Ge Poe 2X1G WS-C3560CPD-8PT-S

Cat 3560C Pd Pse Swch 8Ge Poe 2X1G (Discontinued)

  • Mfr # WS-C3560CPD-8PT-S
  • Zoro # G2567237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-C3560CPD-8PT-S
Zoro #
G2567237
UPC #
882658388613
Country of Origin
China

Dimensions

Height
1.8"
Width
10.6"
Depth
7.6"

Details

Product Type
Ethernet Switch
Management
Cisco Smart Install, QoS, VLAN, RMON, CLI, Cisco Network Assistant, CiscoWorks LAN Management Solution (LMS), Cisco Auto Smartports, SNMP v1, v2, v3, Telnet, Syslog, DHCP
PoE (RJ-45) Port
Yes
Power Source
PoE+, Power Adapter
Number of PoE (RJ-45) Ports
8
Media Type Supported
Twisted Pair
Manageable
Yes
USB
Yes
Network Technology
10/100/1000Base-T
Flash Memory
64 MB
Port/Expansion Slot Details
(2) Gigabit Ethernet Uplink, (8) Gigabit Ethernet Network
Standard Memory
128 MB
Management Port
Yes
MTBF
333354 Hour
Memory Technology
DRAM
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
8
Environmentally Friendly
Yes
Uplink Port
Yes
Series
3560-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.