Zoro Homepage
This item is Discontinued.
Cisco Cat 3560X 24Pt Data Ip Svc WS-C3560X-24T-E

Cat 3560X 24Pt Data Ip Svc (Discontinued)

  • Mfr # WS-C3560X-24T-E
  • Zoro # G2566902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-C3560X-24T-E
Zoro #
G2566902
UPC #
882658517211
Country of Origin
China

Dimensions

Width
17.5"
Height
1.8"
Depth
18"

Details

Power Source
Power Supply
Product Type
Ethernet Switch
Flash Memory
64 MB
Certifications & Standards
IEEE 802.3, IEEE 802.3u, IEEE 802.3z, IEEE 802.1D, IEEE 802.1Q, IEEE 802.3ab, IEEE 802.1p, IEEE 802.3x, IEEE 802.3ad (LACP), IEEE 802.1w, IEEE 802.1x, IEEE 802.1s, IEEE 802.1aeEMI and EMC Compliance:FCC Part 15 (CFR 47) Class A, ICES-003 Class A, EN 55022 Class A, CISPR 22 Class A, AS/NZS 3548 Class A, BSMI Class A, VCCI Class A, EN 55024, EN300386, EN 50082-1, EN 61000-3-2, EN 61000-3-3, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN 61000-6-1Safety Compliance:UL 60950-1, CAN/CSA-C22.2 No. 60950-1, EN 60950-1, IEC 60950-1, CCC
Media Type Supported
Twisted Pair
Management
Web-Based Management, Command Line Interface, SNMP v1, v2c, v3, RMON 1, 2, 3,-9, Syslog, Telnet, DHCP, VLAN, QoS, MIB
MTBF
208218 Hour
Total Number of Network Ports
24
Management Port
Yes
Redundant Power Supply Supported
Yes
Total Number of Expansion Slots
1
Memory Technology
DRAM
Ethernet Technology
Gigabit Ethernet
Standard Memory
256 MB
Number of Network (RJ-45) Ports
24
Environmentally Friendly
Yes
Network Technology
10/100/1000Base-T
Compatible Rack Unit
1U
USB
Yes
Manageable
Yes
Series
3560-X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.