
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-C3750X-24S-E
Zoro #
G2555571
UPC #
882658453076
Country of Origin
China
Details
Power Source
Power Supply
Product Type
Layer 3 Switch
Port/Expansion Slot Details
24 Gigabit Ethernet Expansion Slot
Management
QoS, VLAN, Embedded Event Manager, Command-line interface, SNMPv1, v2c, v3, DHCP, Telnet, RMON, Syslog, CiscoWorks LAN Management Solution, Cisco Network Assistant
Number of SFP Slots
24
Standard Memory
256 MB
Memory Technology
DRAM
Ethernet Technology
Gigabit Ethernet
Redundant Power Supply Supported
Yes
Expansion Slot Type
SFP
Manageable
Yes
Compatible Rack Unit
1U
Total Number of Expansion Slots
25
Stack Port
Yes
Flash Memory
128 MB
Series
3750-X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.